![Module Housing, Surface Mount, International Gray Module Housing, Surface Mount, International Gray](https://rexel-cdn.com/products/8f209a9fda4d95b64574edb2e14495f3c6c3d925-large.jpg?i=48C41536-33B1-4E31-86A7-D934E89D7C4F&f=420)
Module Housing, Surface Mount, International Gray
Item #: 543263
Cat #: CBX2IG-AY
UPC: 074983032013
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Gray
Overview
Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Gray
Mini-Com surface mount box accepts two Mini-Com Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie. International Gray.
Also known as: 074983032013, CBX2IG-AY
Specifications
Mounting: | Surface |
Color: | International Gray |
Number of Ports: | 2 |
Mounting: | Surface |
Number of Ports: | 2 |
Color: | International Gray |
Customer Reviews
No reviews for this product
(0)