Toggle Switch, 4-Way, 20A, 120/277VAC, Gray

Item #: 54315

Cat #: HBL1224GY

UPC: 783585432069

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 4-Way, 20A, 120/277VAC, Gray

Overview

Toggle Switch, 4-Way, 20A, 120/277VAC, Gray
Also known as: 783585432069, HBL1224GY

Specifications

Type: Toggle Switch, 4-Way
Material: Thermoset
Color: Gray
Amps: 20
Type: Toggle Switch, 4-Way
Color: Gray
Material: Thermoset
Amps: 20

Customer Reviews

No reviews for this product
(0)