15A 125V COMM LED

Item #: 5430

Cat #: GFTR15AL

UPC: 883778114717

Sign In or Register to view pricing and more.
Documents & Guides
HUB GFTR15AL 15A 125V COMM LED

Overview

HUB GFTR15AL 15A 125V COMM LED
Also known as: 883778114717, GFTR15AL

Specifications

Amps: 15
Color: Almond
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Almond

Customer Reviews

No reviews for this product
(0)