![Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory](https://rexel-cdn.com/products/image.jpg?i=E69ED4D4-3C3D-4085-AD6E-D4C4CEA1EAB9&f=420)
Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory
Item #: 54297
Cat #: HBL1224I
UPC: 783585432083
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory
Overview
Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory
Also known as: 783585432083, HBL1224I
Specifications
Type: | Toggle Switch, Four Way, 4-Way |
Material: | Thermoset |
Amps: | 20 |
Color: | Ivory |
Type: | Toggle Switch, Four Way, 4-Way |
Amps: | 20 |
Material: | Thermoset |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)