Compact Fluorescent Lamp, Twist, 42W, 6500K

Item #: 542432

Cat #: 28942H27765K

UPC: 762148009733

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.
Also known as: 762148009733, 28942H27765K

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Color: White
Lumens: 2700
Light Technology: Fluorescent
Wattage: 42
Color: White
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 2700

Customer Reviews

No reviews for this product
(0)