Breaker, Molded Case, 100A, 3P, 480VAC, Type HED, 42 kAIC

Item #: 542361

Cat #: HED43B100L

UPC: 783643236516

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, Type HED, 42 kAIC, with Line/Load Lugs

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, Type HED, 42 kAIC, with Line/Load Lugs
Also known as: 783643236516, HED43B100L

Specifications

Mounting: Panel
Volts AC: 480
Amps: 100
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 100
Volts AC: 480
Interrupt Rating AC: 42 kA

Customer Reviews

No reviews for this product
(0)