Archie 4-100W MED BATH BRACKET VB

Item #: 542352

Cat #: P2997-74

UPC: 785247173747

Sign In or Register to view pricing and more.
Documents & Guides
Archie 4-100W MED BATH BRACKET VB

Overview

Archie 4-100W MED BATH BRACKET VB
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Venetian Bronze finish. This four-light fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247173747, P2997-74

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)