
Wall Mount Enclosure, Hinge Cover, 30 x 24 x 12", Stainless Steel
Item #: 542119
Cat #: 8017637
UPC: 639889832138
Documents & Guides
Wall Mount Enclosure, Hinge Cover with Quarter Turn Locks, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate
Sign In or Register to view pricing and more.
Overview
Wall Mount Enclosure, Hinge Cover with Quarter Turn Locks, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system foamed-in-place gasket and knife-edge sealing surface. Features include a stainless steel body and door and a zinc plated mounting panel.
Also known as: 639889832138, 8017637
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Width: | 12 in |
Height: | 24 in |
Material: | Stainless Steel |
Depth: | 30 in |
IP/NEMA Rating: | IP66, NEMA 4X |
Height: | 24 in |
Depth: | 30 in |
Width: | 12 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)