Junction Box, NEMA 4X, Hinge Cover, 12 x 9.8 x 5.9", Stainless Steel

Item #: 274471

Cat #: 8018108

UPC: 639889832831

Documents & Guides
No Documents Available
Wall Mount Junction Box, Hinge Cover, NEMA 4, 12(H) x 9.8(W) x 5.9(D) Inch, Stainless Steel, Includes Mounting Plate.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Junction Box, Hinge Cover, NEMA 4, 12(H) x 9.8(W) x 5.9(D) Inch, Stainless Steel, Includes Mounting Plate.
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832831, 8018108

Specifications

Height: 12 in
Material: Stainless Steel
Width: 9.800 in
Depth: 5.900 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 9.800 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 5.900 in

Customer Reviews

No reviews for this product
(0)