4
more

Hand Cleaning Towel - 72 Wipes per Bucket
Item #: 54206
Cat #: 51425
UPC: 092644514258
Documents & Guides
Hand Cleaning Towels, Dimensions: 10-1/2" x 12-1/4", Includes: (72) Wipes in Bucket
Sign In or Register to view pricing and more.
Overview
Hand Cleaning Towels, Dimensions: 10-1/2" x 12-1/4", Includes: (72) Wipes in Bucket
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.
Also known as: 092644514258, 51425
Specifications
Length: | 12 1/4 in |
Width: | 10 1/2 in |
Type: | Cleaner |
Standards: | California Proposition 65 |
Length: | 12 1/4 in |
Type: | Cleaner |
Width: | 10 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)