Wiring Duct, Wide Slot, 2" x 4" x 6', PVC, Gray

Item #: 54187

Cat #: G2X4LG6

UPC: 074983545858

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 4.10" H x 6' L, Lead Free PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 4.10" H x 6' L, Lead Free PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The  G2X4LG6  Panduct Lead-Free PVC Wide Slot Wiring Duct features a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Wiring duct type G. Mounting holes provided. Lead-free PVC. 4.1" x 2.25" (104.1 mm x 57.2 mm) and 6' (1.83 m) long. Cover sold separately.
Also known as: 074983545858, G2X4LG6

Specifications

Width: 2 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)