Type TC-ER Trac Cable, 4/0-3, 600V, Rated 90°C

Item #: 541748

Cat #: HW15740103

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Trac Cable, 4/0 AWG XHHW, 3 Conductors, 600 Volts, Rated 90°C

Overview

Type TC-ER Trac Cable, 4/0 AWG XHHW, 3 Conductors, 600 Volts, Rated 90°C
Flame retardant cable for use in power, control, lighting, and signal circuits in a broad range of commercial and industrial applications. Approved for use in wet or dry locations at 90°C, for installation indoors or outdoors, aerially, in conduits, ducts, cable trays with a messenger. Direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use at 90°C for continuous operation, 130°C for emergency overload conditions, and 250°C for short circuit conditions.
Also known as: HW15740103

Specifications

Conductors: 3
Gauge: 4/0
Volts AC: 600
Type: TC-ER
Conductors: 3
Volts AC: 600
Gauge: 4/0
Type: TC-ER

Customer Reviews

No reviews for this product
(0)