Wiring Duct, Wide Slot, 2" x 5" x 6', PVC, Gray

Item #: 54170

Cat #: G2X5LG6

UPC: 074983545865

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 5" H x 6' L, Lead Free PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 5" H x 6' L, Lead Free PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduct® type G wide slot wiring duct, 2 W x 5 H, 6' length, PVC, light gray.
Also known as: 074983545865, G2X5LG6

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in

Customer Reviews

No reviews for this product
(0)