Twist-Lock Plug, 20A, 3PH Y 120/208, 4P5W, Black/White

Item #: 54148

Cat #: HBL2511

UPC: 783585038537

Sign In or Register to view pricing and more.
Twist-Lock Plug, 20A, 3 Phase Y 120/208V AC, L21-20P, 4-Pole 5-Wire Grounding, Black/White

Overview

Twist-Lock Plug, 20A, 3 Phase Y 120/208V AC, L21-20P, 4-Pole 5-Wire Grounding, Black/White
The Hubbell HUBHBL2511 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants
Also known as: 783585038537, HBL2511

Specifications

Type: Grounding, Locking Plug
Volts AC: 120, 208
Color: Black/White
Amps: 20
Material: Brass
NEMA Configuration: L21-20P
Type: Grounding, Locking Plug
Color: Black/White
Material: Brass
Volts AC: 120, 208
Amps: 20
NEMA Configuration: L21-20P

Customer Reviews

No reviews for this product
(0)