

TR DECO RECEP 20A 125V S+B WIRE GRY
Item #: 541385
Cat #: TR26362-GRY
UPC: 785007277388
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Overview
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Also known as: 785007277388, TR26362-GRY
Specifications
Color: | Gray |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Color: | Gray |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)