ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 540959

Cat #: H100X025H2T-2

UPC: 074983088478

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in yellow is 2-sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reliable,

Overview

The thermal transfer military grade heat-shrink label in yellow is 2-sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reliable,
Also known as: 074983088478, H100X025H2T-2

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)