Wiring Duct, Wide Slot, 4" x 2" x 6', PVC, Gray

Item #: 54079

Cat #: G4X2LG6

UPC: 074983545919

Sign In or Register to view pricing and more.
Wiring Duct, Slotted, 4 In Wide, 2 In High, 6 Ft Long, Light Gray, Rigid PVC Material, Use Cover C4LG6 (Not Included), SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Slotted, 4 In Wide, 2 In High, 6 Ft Long, Light Gray, Rigid PVC Material, Use Cover C4LG6 (Not Included), SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983545919, G4X2LG6

Specifications

Height: 2 in
Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)