
10 THHN/THWN-2 STR Copper, White/Red Stripe, 1250' CoilPak
Item #: 540609
Cat #: 58026205
UPC: 032886912511
Documents & Guides
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 1250 Ft. CoilPak
Sign In or Register to view pricing and more.
SYLVANIA
PANELF3B030UNVD8SC724GWH LED Flat Panel, 2x4, 30 Watt, Selectable CCT, 120-277V
Item #: 1715683
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 1250 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912511, 58026205
Specifications
Gauge: | 10 |
Material: | Copper |
Length: | 1250 ft |
Color: | White/Red |
Conductors: | 1 |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Gauge: | 10 |
Length: | 1250 ft |
Conductors: | 1 |
Family / Style: | CoilPAK |
Material: | Copper |
Color: | White/Red |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)