LED Flat Panel, 2x4, 30 Watt, Selectable CCT, 120-277V

Item #: 1715683

Cat #: PANELF3B030UNVD8SC724GWH

UPC: 046135618840

Documents & Guides
LED Flat Panel, 2x4, 30 Watt, 3300 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Carton *Sylvania Part# 61884*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flat Panel, 2x4, 30 Watt, 3300 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Carton *Sylvania Part# 61884*
The SYLVANIA ValueLED Panels are offered in three sizes for illuminating offices, retail or hospitality areas. 
Also known as: 046135618840, PANELF3B030UNVD8SC724GWH

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3300
Wattage: 30
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)