Insulgrip Locking Plug, 20A, 277/480V, 4-Pole, 5-Wire Grounding

Item #: 54057

Cat #: HBL2521

UPC: 783585038599

Sign In or Register to view pricing and more.
Insulgrip Locking Plug Devices, Twistlock, Industrial, Male Plug, 20A, 3-Phase 277/480VAC, 4-Pole 5-Wire Grounding, L22-20r, Screw Terminal, Black and White

Overview

Insulgrip Locking Plug Devices, Twistlock, Industrial, Male Plug, 20A, 3-Phase 277/480VAC, 4-Pole 5-Wire Grounding, L22-20r, Screw Terminal, Black and White
Also known as: 783585038599, HBL2521

Specifications

Type: Grounding, Plug
Volts AC: 480, 277
Color: Black/White
Amps: 20
Material: Brass, Nylon
Type: Grounding, Plug
Color: Black/White
Material: Brass, Nylon
Volts AC: 480, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)