Test Leads

Item #: 540079

Cat #: TL803

UPC: 793950388037

Documents & Guides
Test Leads, Capacity: 10A, CAT3-1000V.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Test Leads, Capacity: 10A, CAT3-1000V.
The Extech TL803 Standard Test Leads have protective tip covers for safety during storage. Standard replacement test leads with shrouded banana connectors and molded strain reliefs. Compatible with most multimeters. The Extech TL803 Standard Test Leads have a 10A capacity and are rated at CAT III-1000V and are UL Listed.
Also known as: 793950388037, TL803

Specifications

Type: Accessory
Volts AC: 1000
Volts DC: 1000
Type: Accessory
Volts DC: 1000
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)