Jumper, Fixed Bridge, 8 mm, 10 Pole, Copper, Color Silver

Item #: 540036

Cat #: 0203263

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Jumper, Fixed Bridge, 8 mm, 10 Pole, Copper, Color Silver

Overview

Jumper, Fixed Bridge, 8 mm, 10 Pole, Copper, Color Silver
Also known as: 0203263

Specifications

Type: Jumper, Fixed Bridge
Size: 8 mm
Poles: 10
Color: Silver
Type: Jumper, Fixed Bridge
Poles: 10
Size: 8 mm
Color: Silver

Customer Reviews

No reviews for this product
(0)