7" Pump Pliers

Item #: 540017

Cat #: D504-7

UPC: 092644730450

Sign In or Register to view pricing and more.
7" Pump Pliers, Classic Klaw, Jaw Capacity: 1-3/8".

Overview

7" Pump Pliers, Classic Klaw, Jaw Capacity: 1-3/8".
Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.
Also known as: 092644730450, D504-7

Specifications

Type: Pliers, Pump Pliers
Length: 7 in
Material: Steel
Standards: California Proposition 65
Color: Yellow
Type: Pliers, Pump Pliers
Material: Steel
Color: Yellow
Length: 7 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)