200A 2P PLUG-IN CB 22K 20160

Item #: 539707

Cat #: UQFPH-200

UPC: 784572201606

Sign In or Register to view pricing and more.
Documents & Guides
MILBANK 200 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC

Overview

MILBANK 200 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC
Also known as: 784572201606, UQFPH-200

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 200
Volts AC: 240
Interrupt Rating AC: 22 kA
Poles: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)