Screwdriver, Insulated, 3/8" Cab 8"

Item #: 539674

Cat #: 602-8-INS

UPC: 092644853326

Insulated Screwdriver, 3/8-Inch Cabinet, 8-Inch, 1000V Rated for safety
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Screwdriver, 3/8-Inch Cabinet, 8-Inch, 1000V Rated for safety
Also known as: 092644853326, 602-8-INS

Specifications

Type: Slotted Cabinet Tip, Insulated, Screwdriver
Color: Black
Length: 15 7/16 in, 10 in
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Insulated, Screwdriver
Length: 15 7/16 in, 10 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)