12W PAR30 LED Lamp, 27K

Item #: 539639

Cat #: LED12E26P30S27KNFL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 50W Equivalent

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 50W Equivalent
Also known as: LED12E26P30S27KNFL

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 650
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 12
Color Rendering Index (CRI): 85
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)