Wiring Duct, Wide Slot, 1-1/2" x 1-1/2" x 6', PVC, White
Item #: 53917
Cat #: G1.5X1.5WH6
UPC: 074983545995
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983545995, G1.5X1.5WH6
Specifications
Height: | 1 1/2 in |
Width: | 1 1/2 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Height: | 1 1/2 in |
Color: | White |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)