![Halogen Lamp, PAR30, 60W, 120V, FL30 Halogen Lamp, PAR30, 60W, 120V, FL30](https://rexel-cdn.com/products/image.jpg?i=8C867C57-E33B-442E-A34C-659C6AFDF9D0&f=420)
Halogen Lamp, PAR30, 60W, 120V, FL30
Item #: 539022
Cat #: 3684600
UPC: 030721368462
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1070, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree
Overview
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1070, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree
Also known as: 030721368462, 3684600
Specifications
Lumens: | 1070 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | PAR30 (Sealed Beam) |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 30° |
Lumens: | 1070 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Angle: | 30° |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)