SUP PTOR 5SY4 1P 240V 10A 7.5K C-TRIP

Item #: 538807

Cat #: 5SY4110-7

UPC: 754554780030

Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR,1P,10A,CURVE C Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 10 Amps, 277 VAC, Trip Characteristic Curve C, 18mm Width,70mm Depth, UL File E116386 in Vol. 1 Sec. 2

Overview

SUPPLEMENTARY PROTECTOR,1P,10A,CURVE C Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 10 Amps, 277 VAC, Trip Characteristic Curve C, 18mm Width,70mm Depth, UL File E116386 in Vol. 1 Sec. 2
Also known as: 754554780030, 5SY4110-7

Specifications

Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)