This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Light Almonds
Item #: 5388
Cat #: GFTR20LA
UPC: 883778114816
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI, Light Almond, Back & Side Wired, Flush Nylon Face
Overview
20 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI, Light Almond, Back & Side Wired, Flush Nylon Face
Also known as: 883778114816, GFTR20LA
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)