2 Light Flush Mount Ceiling Light, 60W, 120V, Brushed Nickel

Item #: 538584

Cat #: 8111NI

UPC: 783927260671

Sign In or Register to view pricing and more.
Documents & Guides
2 Light Flush Mount Ceiling Light, 60 Watt, 120 Volt, Brushed Nickel Finish, Satin Etched Glass

Overview

2 Light Flush Mount Ceiling Light, 60 Watt, 120 Volt, Brushed Nickel Finish, Satin Etched Glass
The current and pleasing lines of this flush mount ceiling fixture done in Brushed Nickel finish with Satin-Etched Glass will blend into many decors. 2-Light, 60-W Max. (M). Diameter 11 1/2"", Height 6 1/2"".
Also known as: 783927260671, 8111NI

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Material: Steel
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)