120V LED 12.5W 10

Item #: 538568

Cat #: 16200AZT30

UPC: 783927386463

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIC 16200AZT30 120V LED 12.5W 10 DEG S 30K

Overview

KIC 16200AZT30 120V LED 12.5W 10 DEG S 30K
Also known as: 783927386463, 16200AZT30

Specifications

Wattage: 12.500
Material: Aluminum
Wattage: 12.500
Material: Aluminum

Customer Reviews

No reviews for this product
(0)