Non-Metallic, Internal Elbow, PN03 Series, 2-1/8" Length. PVC, Ivory.

Item #: 538323

Cat #: PN03F17V

UPC: 786776190786

Sign In or Register to view pricing and more.

Overview

Non-Metallic, Internal Elbow, PN03 Series. Size: 2-1/8" Length. PVC, Ivory.
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776190786, PN03F17V

Specifications

Length: 2 1/8 in
Color: Ivory
Length: 2 1/8 in
Color: Ivory

Customer Reviews

No reviews for this product
(0)