12/3 Type TC-ER Tray Cable - Power Cable, w/ Ground
Item #: 538239
Cat #: HW15401203
UPC:
Sign In or Register to view pricing and more.
Type TC-ER Tray Cable - Power Cable, w/ Ground, 12 AWG Copper, 3 Conductor, 12 AWG Ground, THHN or THWN-2 Insulation, PVC Jacket, 600V
Overview
Type TC-ER Tray Cable - Power Cable, w/ Ground, 12 AWG Copper, 3 Conductor, 12 AWG Ground, THHN or THWN-2 Insulation, PVC Jacket, 600V
General purpose cable for use in primary power and feeder circuits in a broad range of commercial and industrial applications. Approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use in continuous operation at 90°C in wet and dry locations, 105°C for emergency overload conditions, and 150°C for short circuit conditions.
Also known as: HW15401203
Specifications
Conductors: | 3 |
Gauge: | 12 |
Color: | Black |
Conductors: | 3 |
Color: | Black |
Gauge: | 12 |
Customer Reviews
No reviews for this product
(0)