100W EBOBSN WALL LGT

Item #: 537484

Cat #: 35003EB

UPC: 783209017009

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MXM 35003EB 100W EBOBSN WALL LGT

Overview

MXM 35003EB 100W EBOBSN WALL LGT
Also known as: 783209017009, 35003EB

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Bronze
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Bronze
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)