P/S RECEP 4W 20A 3PH 250V WT

Item #: 536953

Cat #: PS420R9-W

UPC: 785007420333

Sign In or Register to view pricing and more.
Documents & Guides
Triple pole, Four wire, Pin and Sleeve Receptacle. 20 amp, 3/250 volt.

Overview

Triple pole, Four wire, Pin and Sleeve Receptacle. 20 amp, 3/250 volt.
Also known as: 785007420333, PS420R9-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Length: 3 in
Type: Pin &amp, amp
Phase: 3
Amps: 20
Length: 3 in
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)