QuickNet™ SFQ MPO-LC Cassette, OM3, 12 F

Item #: 536621

Cat #: FQXN-12-10AS

UPC: 074983960477

Sign In or Register to view pricing and more.
The QuickNet™ SFQ Fiber Cassette is OM3 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with dust plugs.

Overview

The QuickNet™ SFQ Fiber Cassette is OM3 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with dust plugs.
Also known as: 074983960477, FQXN-12-10AS

Specifications

Color: Blue
Type: Singlemode
Conductors: 12 Fiber
Size: 125 um, 50
Connector Type: LC, MPO
Range: 0.750 dB
Color: Blue
Conductors: 12 Fiber
Connector Type: LC, MPO
Type: Singlemode
Size: 125 um, 50
Range: 0.750 dB

Customer Reviews

No reviews for this product
(0)