LKG CONN, 30A 3PH 250V, 3P4W

Item #: 53643

Cat #: HBL3433GCB

UPC: 783585039909

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, Non-NEMA, Screw Terminal, Black and White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, Non-NEMA, Screw Terminal, Black and White
Also known as: 783585039909, HBL3433GCB

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Amps: 30
Material: Composite
NEMA Configuration: Non-Nema
Size: Standard
Amps: 30

Customer Reviews

No reviews for this product
(0)