Toggle Switch, 2-Pole, 20A, 120/277V, Brown

Item #: 53612

Cat #: HBL1222

UPC: 783585431604

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 2-Pole, 20A, 120/277V, Brown

Overview

Toggle Switch, 2-Pole, 20A, 120/277V, Brown
Hubbell HUBHBL1222 toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585431604, HBL1222

Specifications

Type: Switch, Double Pole
Material: Thermoset
Color: Brown
Poles: 2
Amps: 20
Type: Switch, Double Pole
Color: Brown
Amps: 20
Material: Thermoset
Poles: 2

Customer Reviews

No reviews for this product
(0)