Slotted Wall Wiring Duct, 2" X 2", Gray

Item #: 53604

Cat #: H2X2LG6

UPC: 074983854110

Sign In or Register to view pricing and more.
Slotted Wall Wiring Duct, 2" X 2", Non-Adhesive, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Slotted Wall Wiring Duct, 2" X 2", Non-Adhesive, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Hinged Cover design with wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983854110, H2X2LG6

Specifications

Width: 2 in
Color: Light Gray
Height: 2 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 2 in
Length: 6 ft
Color: Light Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)