Meter Main, with Distribution, 8/16, 200A, 4 Jaw, Ringless, UG, 1PH, Feed Through Lugs

Item #: 535828

Cat #: MC0816B1200RTD

UPC: 040892242614

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, with Distribution, 8 Space / 16 Circuits, 200 Amp, 4 Jaw, Ringless, UG, 1-Phase, Feed Through Lugs

Overview

Meter Main, with Distribution, 8 Space / 16 Circuits, 200 Amp, 4 Jaw, Ringless, UG, 1-Phase, Feed Through Lugs
SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 8 (1 INCH) SPACES INTERIOR ALLOWING MAX 16 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES: UG FEED, RINGLESS TYPE COVER, FEED THRU LUGS
Also known as: 040892242614, MC0816B1200RTD

Specifications

Amps: 200
Type: Distribution, Meter Main
Circuits: 16
Jaws: 4
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Spaces: 8
Type: Distribution, Meter Main
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)