Cordset, Mini/Mini Plus, 3 Pin, Right Angle Female, Yellow

Item #: 53578

Cat #: 889N-R3AFC-12F

UPC: 611320383225

Documents & Guides
Cordset, Mini/Mini Plus, 3 Pin, Yellow, PVC, Right Angle Female, 12 Foot, US Color Code
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Mini/Mini Plus, 3 Pin, Yellow, PVC, Right Angle Female, 12 Foot, US Color Code
Also known as: 611320383225, 889N-R3AFC-12F

Specifications

Gender: Female
Type: 3-Pin, Cordset
Jacket: PVC, Polyvinyl Chloride
Length: 12 ft
Color: Yellow
Gender: Female
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Type: 3-Pin, Cordset
Length: 12 ft

Customer Reviews

No reviews for this product
(0)