Single-Pole Switch, 20A, 120-277V, Ivory, Heavy Duty

Item #: 53573

Cat #: HBL1222I

UPC: 783585431642

Documents & Guides
Single-Pole Switch, 20A, 120-277V, Ivory, Heavy Duty Industrial Grade, Back & Side Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single-Pole Switch, 20A, 120-277V, Ivory, Heavy Duty Industrial Grade, Back & Side Wired
Hubbell HUBHBL1222I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585431642, HBL1222I

Specifications

Type: Toggle Switch, Grounding, Heavy Duty, Double Pole
Material: Thermoset
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Toggle Switch, Grounding, Heavy Duty, Double Pole
Poles: 2
Amps: 20
Material: Thermoset
Volts AC: 120, 277
Color: Ivory

Customer Reviews

No reviews for this product
(0)