Sign In or Register to view pricing and more.
Documents & Guides
Features: For 600/601/603/604 To 611 Series Incandescent Utility Light, Lamp Type: A21, Material: Glass, Size: 6-11/16in Long
Overview
Features: For 600/601/603/604 To 611 Series Incandescent Utility Light, Lamp Type: A21, Material: Glass, Size: 6-11/16in Long
Also known as: 036283204095, 0753
Specifications
Volts AC: | 120 |
Wattage: | 1000 |
Color: | Bronze |
Mounting: | Wall |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 1000 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)