4
more
GFCI Duplex Receptacle, 15A, 125V, 2 Pole, 3 Wire, White
Item #: 535680
Cat #: GF15W
UPC: 032664545306
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Duplex Receptacle, Self-Test,15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, White
Overview
GFCI Duplex Receptacle, Self-Test,15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, White
Arrow Hart GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. These receptacles provide GFCI protection whenever receptacles are near wet or damp locations, such as public bathrooms, garages, and food service areas, and all other areas mandated by the NEC.
Also known as: 032664545306, GF15W
Specifications
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Volts AC: | 125 |
Color: | White |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)