Wiring Duct, Wide Slot, 3/4" x 2" x 6', PVC, Gray

Item #: 53561

Cat #: G.75X2LG6

UPC: 074983639021

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 3/4" W x 2" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 3/4" W x 2" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 0.75 Inch x 2 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983639021, G.75X2LG6

Specifications

Width: 3/4 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)