Locking Plug, Safety Shroud, 20A, 3PH 250V, L15-20P

Item #: 53559

Cat #: HBL2421S

UPC: 783585234540

Sign In or Register to view pricing and more.
Documents & Guides
TwistLock Locking Plug with Safety Shroud, 20 Amp, 3-Phase Delta 250 Volt, L15-20P, 3-Pole, 4-Wire Grounding, Screw Terminal, Black and White

Overview

TwistLock Locking Plug with Safety Shroud, 20 Amp, 3-Phase Delta 250 Volt, L15-20P, 3-Pole, 4-Wire Grounding, Screw Terminal, Black and White
Also known as: 783585234540, HBL2421S

Specifications

Type: Grounding, Locking Plug
Color: Black, White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L15-20P
Type: Grounding, Locking Plug
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 240
NEMA Configuration: L15-20P

Customer Reviews

No reviews for this product
(0)