LKG CONN, ELASTOGRIP, 15A 125V, L5-15R

Item #: 53535

Cat #: HBL2547

UPC: 783585235905

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Yellow, DustTight Housing

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Yellow, DustTight Housing
Also known as: 783585235905, HBL2547

Specifications

Material: Composite
Size: Standard
NEMA Configuration: L5-15R
Color: Yellow
Material: Composite
NEMA Configuration: L5-15R
Size: Standard
Color: Yellow

Customer Reviews

No reviews for this product
(0)