This product may not be available in all locations.
![Selector Switch, 3-Position, 30mm, Keyed, Key Removal All Selector Switch, 3-Position, 30mm, Keyed, Key Removal All](https://rexel-cdn.com/products/image.jpg?i=3A72D5B9-180D-4DF5-BB29-5CD05A4455B9&f=420)
Selector Switch, 3-Position, 30mm, Keyed, Key Removal All
Item #: 53534
Cat #: 800T-J44B
UPC: 781180638756
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.
Overview
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Also known as: 781180638756, 800T-J44B
Specifications
Size: | 30 mm |
Type: | Keyed, 3-Position, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Keyed, 3-Position, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)