Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

Item #: 53517

Cat #: P4D24-332G-MA36-S-3EU-FO735

UPC: 078531043476

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Crosswise Cells: 3, Lengthwise Cells: 6, Air Function: Static, Ballast: 3-Lamp Electronic T8, Instant Start

Overview

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Crosswise Cells: 3, Lengthwise Cells: 6, Air Function: Static, Ballast: 3-Lamp Electronic T8, Instant Start
Also known as: 078531043476, P4D24-332G-MA36-S-3EU-FO735

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)